Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PU construction

For detailed information, other images and documents, please select individual articles from the following table.

PU construction

Single component solvent-free adhesive based on modified polyurethane, with excellent initial adhesion and elastic strength. It is highly resistant to weathering and can be applied both indoors and outdoors.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

  • Easy application and high strength.

  • Does not drain when applied to vertical surfaces.

  • When cured, it adheres chemically to the substrate, permanently retaining its elasticity.

  • Adheres to a variety of smooth or porous materials such as granite, concrete, iron and wood.

  • High weather resistance.

  • After curing, it can be painted or varnished.

  • Non-corrosive and odourless product.

  • Thermal resistance: -40°C to 90°C.

  • Joint movement capacity up to 25 %.
NoticeDO NOT use for structural or aquarium adhesion.
It should NOT be applied in constant immersion in water, in chlorine environments, swimming pools and spas.
DO NOT apply the product to materials that perspire oil or are vulcanised with sulphur.
DO NOT use for glazing on balconies.